Gaulin 2000 K24 Homogenizer - Parts Machine

Gaulin 2000 K24 Homogenizer - Parts Machine

Gaulin 2000 K24 Homogenizer - Parts Machine. Model: 2000 K24. Block S/N: 7156 1500K 127. 2-stage manual valve assembly. 2-3/4 in. plungers. Tapered seat ball valve cylinders. Unit is missing: motor, pulley motor, (2) homogenizer valves, shaft cover, (6) connecting rod shims, (2) shaft bearings, (2) drive shaft bushings, (3) plunger adapters. Side covers are damaged. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 5 ft. H.
Product Details
  • Stock No: 285.TGP301B.30
  • Manufacturer: Gaulin
  • Model: 2000 K24
  • Serial Number: 1124539729
Homogenizer Details
  • Rated Capacity (GPH): 2500
  • Number of Stages: 2
  • Valve Seats Type: Ball
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 50
  • Height (Inches): 60
Additional Product Details
  • Known Issues or Problems: Unit is missing: motor, pulley motor, (2) homogenizer valves, shaft cover,(6) connecting rod shims, (2) shaft bearings, (2) drive shaft bushings, (3) plunger adapters.Side covers are damaged
Gaulin 2000 K24 Homogenizer - Parts Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items